Carbon Steel Plate, 24 in L, 8 in W

  • Mfr # 18F.75X8-24
  • Zoro # G001842507
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18F.75X8-24
Zoro #
G001842507
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Item
Carbon Steel Plate
Grade - Carbon Steel
Low Carbon Steel
Finish - Carbon Steel
Unpolished
Typical Tensile Strength (PSI)
Not Rated
Standards
A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Typical Hardness
70
Item - Carbon Steel
Rectangular Bar Stock
Hardness Scale
Rb
Yield Strength
54,000 psi
Alloy Type - Carbon Steel
1018
Tensile Strength
80,000 psi
Straightness Tolerance
0.015 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
70 BHN
Shape
Plate
Appearance
Unpolished
Material Grade
1018
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
78 %
Rockwell Hardness
Not Rated
Tolerance Rating
Undersized
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width Tolerance
-0.013 in
Width - Carbon Steel
8 in
Length Tolerance
+/-2 in
Length - Carbon Steel
2 ft
Overall Length
24 in
Overall Width
8 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Thickness 0.75 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-2 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.