Zoro Homepage

Carbon Steel Plate, 36 in L, 10 in W

  • Mfr # 18F.25X10-36

  • Zoro # G301842634


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Standards
A108, ASTM A29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.25X10-36
Zoro #
G301842634
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Length - Carbon Steel
3 ft
Thickness (Decimal)
0.25 in
Length Tolerance
+/-3 in
Width Tolerance
-0.013 in
Width - Carbon Steel
10 in
Overall Length
36 in
Overall Width
10 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Standards
A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Tensile Strength
80,000 psi
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Plate
Hardness Scale
Rb
Grade - Carbon Steel
Low Carbon Steel
Item - Carbon Steel
Plate Stock
Alloy Type - Carbon Steel
1018
Yield Strength
54,000 psi
Thickness Tolerance
-0.003 in
Typical Yield Strength (PSI)
54,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
0.015 in/ft
Machining Finish
Mill Finish
Heat Treatable
Heat Treatable
Shape
Plate
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Fabrication
Cold Rolled
System of Measurement
Inch
Tolerance Rating
Undersized
Brinell Hardness
70 BHN
Appearance
Unpolished
Material Grade
1018
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 10 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.