Zoro Homepage

Carbon Steel Plate, 36 in L, 7 in W

  • Mfr # 18f1.25x7-36

  • Zoro # G806904035


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Overall Width
7 in
Width Tolerance
0 in/-0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f1.25x7-36
Zoro #
G806904035
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Width
7 in
Width Tolerance
0 in/-0.0013 in
Thickness
1.25 in
Overall Length
36 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Machinability
78 %
Tolerance Rating
Standard
Mechanical Finish
Mill
Heat Treatment
Case-Hardened
Shape
Plate
Heat Treatable
Heat Treatable
Material Grade
1018
System of Measurement
Inch
Brinell Hardness
70 BHN
Rockwell Hardness
Not Rated
Thickness Tolerance
0 in/-0.0013 in
Yield Strength
54,000 psi
Tensile Strength
80,000 psi
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.015 in/ft
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 7 in, Thickness 1.25 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.