Zoro Homepage

Carbon Steel Plate, 36 in L, 7 in W

  • Mfr # hf1.25x7-36

  • Zoro # G606904358


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-3 in
Tolerance Rating
Standard
Thickness Tolerance
+/-0.0312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.25x7-36
Zoro #
G606904358
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Width Tolerance
+/-0.125 in
Overall Width
7 in
Overall Length
36 in
Thickness
1.25 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Tolerance Rating
Standard
Thickness Tolerance
+/-0.0312 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Machinability
72 %
Brinell Hardness
120 BHN
Fabrication
Hot Rolled
Shape
Plate
Yield Strength
36,000 psi
Tensile Strength
67,000 psi
Material Grade
A36
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Flatness Tolerance
+/-0.188 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.188 in/ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 7 in, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-3 in, Width Tolerance +/-0.125 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.