Zoro Homepage

Carbon Steel Plate, 36 in L, 8 in W

  • Mfr # 18F.5X8-36

  • Zoro # G001841265


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.5X8-36
Zoro #
G001841265
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+/-3 in
Thickness (Decimal)
0.5 in
Length - Carbon Steel
3 ft
Width Tolerance
-0.013 in
Width - Carbon Steel
8 in
Overall Width
8 in
Overall Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Tensile Strength
80,000 psi
Item
Carbon Steel Plate
Standards
A108, ASTM A29
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Thickness Tolerance
-0.003 in
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Typical Yield Strength (PSI)
54,000 psi
Alloy Type - Carbon Steel
1018
Yield Strength
54,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
0.015 in/ft
Machining Finish
Mill Finish
Appearance
Unpolished
Brinell Hardness
70 BHN
Machinability
78 %
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Material Grade
1018
Tolerance Rating
Undersized
Shape
Plate
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Thickness 0.5 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.