Zoro Homepage

Carbon Steel Plate, 36 in L, 8 in W

  • Mfr # hf1.25x8-36

  • Zoro # G606904440


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-3 in
Thickness
1.25 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.25x8-36
Zoro #
G606904440
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Thickness
1.25 in
Overall Length
36 in
Width Tolerance
+/-0.125 in
Overall Width
8 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Yield Strength
36,000 psi
Brinell Hardness
120 BHN
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Material Grade
A36
Thickness Tolerance
+/-0.0312 in
Tolerance Rating
Standard
Mechanical Finish
Mill
Tensile Strength
67,000 psi
System of Measurement
Inch
Rockwell Hardness
Not Rated
Shape
Plate
Machinability
72 %
Heat Treatable
Not Heat Treatable
Straightness Tolerance
0.188 in/ft
Flatness Tolerance
+/-0.188 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-3 in, Width Tolerance +/-0.125 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.