Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 4 ft L, 12 in W

  • Mfr # HP/375-12x48

  • Zoro # G906600066


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Thickness
0.375 in
Thickness Tolerance
+/-0.003 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/375-12x48
Zoro #
G906600066
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
4 ft

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.003 in
Item
Carbon Steel Plate
System of Measurement
Inch
Brinell Hardness
120 HB
Tolerance Rating
Standard
Yield Strength
67,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Machinability
72 %
Shape
Plate
Rockwell Hardness
70 HRB
Material Grade
A36
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Tensile Strength
67,000 psi
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 0.375 in, Thickness Tolerance +/-0.003 in, Yield Strength 67,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-0.125 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.