Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 5 ft L, 10 in W

  • Mfr # hf1.25x10-60

  • Zoro # G406904916


product price: $827.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-4 in
Thickness
1.25 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.25x10-60
Zoro #
G406904916
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Thickness
1.25 in
Overall Width
10 in
Overall Length
5 ft
Width Tolerance
+/-0.125 in/0.09375 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Mechanical Finish
Mill
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
Machinability
72 %
Material Grade
A36
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+0.046 in
Tensile Strength
67,000 psi
Brinell Hardness
120 BHN
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Plate
Tolerance Rating
Standard
Flatness Tolerance
+/-0.188 in
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.188 in/ft
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 10 in, Thickness 1.25 in, Thickness Tolerance +0.046 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-4 in, Width Tolerance +/-0.125 in/0.09375 in, Standards ASTM A36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.