Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 5 ft L, 10 in W

  • Mfr # hf1.5x10-60

  • Zoro # G006904491


product price: $666.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-5 in
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+0.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.5x10-60
Zoro #
G006904491
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-5 in
Thickness
1.5 in
Overall Width
10 in
Overall Length
5 ft
Width Tolerance
+/-0.125 in/0.09375 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A36
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+0.046 in
Rockwell Hardness
Not Rated
Machinability
72 %
Shape
Plate
Brinell Hardness
120 BHN
System of Measurement
Inch
Tensile Strength
67,000 psi
Heat Treatment
No Heat Treatment
Material Grade
A36
Mechanical Finish
Mill
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.188 in/ft
Flatness Tolerance
+/-0.188 in
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 5 ft, Overall Width 10 in, Thickness 1.5 in, Thickness Tolerance +0.046 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 67,000 psi, Length Tolerance +/-5 in, Width Tolerance +/-0.125 in/0.09375 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.