Zoro Homepage

Carbon Steel Plate, 6 ft L, 12 in W

  • Mfr # 18f.75x12-72

  • Zoro # G306904481


product price: $735.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Rockwell Hardness
Not Rated
Thickness Tolerance
0 in/-0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f.75x12-72
Zoro #
G306904481
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Width
12 in
Thickness
0.75 in
Overall Length
6 ft
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Rockwell Hardness
Not Rated
Thickness Tolerance
0 in/-0.0013 in
Material Grade
1018
Heat Treatable
Heat Treatable
Brinell Hardness
70 BHN
Yield Strength
54,000 psi
Shape
Plate
Tensile Strength
80,000 psi
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Case-Hardened
Machinability
78 %
Tolerance Rating
Standard
System of Measurement
Inch
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Straightness Tolerance
0.015 in/ft
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 12 in, Thickness 0.75 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.