Zoro Homepage

Carbon Steel Plate, 6 ft L, 8 in W

  • Mfr # 18F1X8-72

  • Zoro # G801842523


product price: $535.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Thickness
1 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F1X8-72
Zoro #
G801842523
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
-0.013 in
Width - Carbon Steel
8 in
Thickness (Decimal)
1 in
Length Tolerance
+/-6 in
Length - Carbon Steel
6 ft
Overall Length
6 ft
Overall Width
8 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Item - Carbon Steel
Rectangular Bar Stock
Thickness Tolerance
-0.004 in
Standards
A108, ASTM A29
Hardness Scale
Rb
Yield Strength
54,000 psi
Typical Hardness
70
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
54,000 psi
Tensile Strength
80,000 psi
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Plate
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
0.015 in/ft
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Material Grade
1018
Shape
Plate
Machinability
78 %
Fabrication
Cold Rolled
Brinell Hardness
70 BHN
System of Measurement
Inch
Appearance
Unpolished
Rockwell Hardness
Not Rated
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 1 in, Thickness Tolerance -0.004 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.