Zoro Homepage

Carbon Steel Plate, 6 ft L, 8 in W

  • Mfr # 18F2X8-72

  • Zoro # G401840967


product price: $926.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Thickness
2 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F2X8-72
Zoro #
G401840967
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length Tolerance
+/-6 in
Width Tolerance
-0.013 in
Thickness (Decimal)
2 in
Length - Carbon Steel
6 ft
Width - Carbon Steel
8 in
Overall Length
6 ft
Overall Width
8 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 2 in, Thickness Tolerance -0.005 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.