Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 6 ft L, 8 in W

  • Mfr # 18F.75X8-72

  • Zoro # G401842572


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.75X8-72
Zoro #
G401842572
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+/-6 in
Thickness (Decimal)
0.75 in
Length - Carbon Steel
6 ft
Width - Carbon Steel
8 in
Width Tolerance
-0.013 in
Overall Width
8 in
Overall Length
6 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.003 in
Standards
A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Grade - Carbon Steel
Low Carbon Steel
Item - Carbon Steel
Rectangular Bar Stock
Hardness Scale
Rb
Typical Hardness
70
Item
Carbon Steel Plate
Tensile Strength
80,000 psi
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Finish - Carbon Steel
Unpolished
Machining Finish
Mill Finish
Straightness Tolerance
0.015 in/ft
Metal Fabrication Process
Cold-Rolled
Machinability
78 %
Shape
Plate
Heat Treatment
No Heat Treatment
Material Grade
1018
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Tolerance Rating
Undersized
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Appearance
Unpolished
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Thickness 0.75 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.