Zoro Homepage

Carbon Steel Plate

  • Mfr # PC003S355MC-3x3

  • Zoro # G813869273


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Thickness
3 mm
Material
Carbon Steel
Yield Strength
51,475 psi
Material Grade
S355MC
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC003S355MC-3x3
Zoro #
G813869273
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 mm
Overall Width
36 in
Overall Length
36 in

Details

Material
Carbon Steel
Yield Strength
51,475 psi
Material Grade
S355MC
Heat Treatable
Not Heat Treatable
Shape
Plate
Item
Carbon Steel Plate
Tensile Strength
68,150 psi
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.28 mm
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Standards
EN 10149-2
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.