Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate

  • Mfr # PC004S355MC-1x1

  • Zoro # G413869277


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Thickness
4 mm
Material
Carbon Steel
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC004S355MC-1x1
Zoro #
G413869277
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 mm
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Standards
EN 10149-2
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Item
Carbon Steel Plate
Heat Treatment
No Heat Treatment
Yield Strength
51,475 psi
Shape
Plate
Thickness Tolerance
+/-0.28 mm
Tensile Strength
68,150 psi
Material Grade
S355MC
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.