Zoro Homepage

Carbon Steel Plate

  • Mfr # PC004S355MC-2x3

  • Zoro # G213869262


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Thickness
4 mm
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Yield Strength
51,475 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC004S355MC-2x3
Zoro #
G213869262
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 mm
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Yield Strength
51,475 psi
Item
Carbon Steel Plate
Standards
EN 10149-2
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
S355MC
Thickness Tolerance
+/-0.28 mm
Shape
Plate
Fabrication
Hot Rolled
Tensile Strength
68,150 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.