Carbon Steel Plate
Mfr # PC005S355MC-3x3
Zoro # G513869269
product price: $1,228.99
/ea
Free Shipping & Returns
Key Features
Thickness
5 mm
Material
Carbon Steel
Mechanical Finish
Mill
Overall Width
36 in
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC005S355MC-3x3
Zoro #
G513869269
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
5 mm
Overall Width
36 in
Overall Length
36 in
Details
Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Fabrication
Hot Rolled
Standards
EN 10149-2
Heat Treatable
Not Heat Treatable
Yield Strength
51,475 psi
Thickness Tolerance
+/-0.3 mm
Material Grade
S355MC
Item
Carbon Steel Plate
Shape
Plate
Tensile Strength
68,150 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.