Zoro Homepage

Carbon Steel Plate

  • Mfr # PC008S355MC-3x3

  • Zoro # G513869528


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Thickness
8 mm
Material
Carbon Steel
Fabrication
Hot Rolled
Overall Width
36 in
Material Grade
S355MC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC008S355MC-3x3
Zoro #
G513869528
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Width
36 in
Overall Length
36 in

Details

Material
Carbon Steel
Fabrication
Hot Rolled
Item
Carbon Steel Plate
Material Grade
S355MC
Tensile Strength
68,150 psi
Standards
EN 10149-2
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Yield Strength
51,475 psi
Shape
Plate
Thickness Tolerance
+/-0.35 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.