Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate

  • Mfr # PC010A57250-1x1

  • Zoro # G413869505


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Thickness
10 mm
Material
Carbon Steel
Material Grade
A572 GR50
Shape
Plate
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC010A57250-1x1
Zoro #
G413869505
UPC #
-
Country of Origin
United States

Dimensions

Thickness
10 mm
Overall Width
12 in
Overall Length
12 in

Details

Material
Carbon Steel
Material Grade
A572 GR50
Item
Carbon Steel Plate
Shape
Plate
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Yield Strength
50,025 psi
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Thickness Tolerance
+/-0.8 mm
Standards
ASTM A572-18
Tensile Strength
65,250 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.