Carbon Steel Plate
Mfr # PC010A57250-2x3
Zoro # G613869589
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Thickness
10 mm
Material
Carbon Steel
Yield Strength
50,025 psi
Thickness Tolerance
+/-0.8 mm
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC010A57250-2x3
Zoro #
G613869589
UPC #
-
Country of Origin
United States
Dimensions
Thickness
10 mm
Overall Width
24 in
Overall Length
36 in
Details
Material
Carbon Steel
Yield Strength
50,025 psi
Thickness Tolerance
+/-0.8 mm
Shape
Plate
Mechanical Finish
Mill
Standards
ASTM A572-18
Material Grade
A572 GR50
Fabrication
Hot Rolled
Item
Carbon Steel Plate
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Tensile Strength
65,250 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.