Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate

  • Mfr # PC010S355MC-2x3

  • Zoro # G113869591


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Thickness
10 mm
Material
Carbon Steel
Overall Width
24 in
Fabrication
Hot Rolled
Material Grade
S355MC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC010S355MC-2x3
Zoro #
G113869591
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Width
24 in
Overall Length
36 in

Details

Material
Carbon Steel
Fabrication
Hot Rolled
Material Grade
S355MC
Tensile Strength
68,150 psi
Yield Strength
51,475 psi
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Shape
Plate
Heat Treatment
No Heat Treatment
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.38 mm
Heat Treatable
Not Heat Treatable
Standards
EN 10149-2
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.