Carbon Steel Plate
Mfr # PC012S355MC-2x3
Zoro # G313869537
product price: $1,901.99
/ea
Free Shipping & Returns
Key Features
Thickness
12 mm
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Overall Width
24 in
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC012S355MC-2x3
Zoro #
G313869537
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Width
24 in
Overall Length
36 in
Details
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.41 mm
Shape
Plate
Yield Strength
51,475 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Tensile Strength
68,150 psi
Material Grade
S355MC
Item
Carbon Steel Plate
Standards
EN 10149-2
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.