Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate

  • Mfr # PC015A57250-2x3

  • Zoro # G113869478


product price: $1,017.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Thickness
15 mm
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Overall Width
24 in
Material Grade
A572 GR50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC015A57250-2x3
Zoro #
G113869478
UPC #
-
Country of Origin
United States

Dimensions

Thickness
15 mm
Overall Width
24 in
Overall Length
36 in

Details

Material
Carbon Steel
Heat Treatment
No Heat Treatment
Material Grade
A572 GR50
Shape
Plate
Mechanical Finish
Mill
Thickness Tolerance
+/-0.8 mm
Item
Carbon Steel Plate
Fabrication
Hot Rolled
Tensile Strength
65,250 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Standards
ASTM A572-18
Yield Strength
50,025 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.