Carbon Steel Rebar
Mfr # REBAR-CS-3X12
Zoro # G216117254
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Material
Carbon Steel
Standards
ASTM A615
Overall Length
12 in
Elongation
12 %
Shape
Straight Rebar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REBAR-CS-3X12
Zoro #
G216117254
UPC #
00197666186466
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Nominal Diameter
3/8 in
Trade Size
#3
Details
Material
Carbon Steel
Item
Carbon Steel Rebar
Standards
ASTM A615
Elongation
12 %
Shape
Straight Rebar
Weight per Foot
0.376 lb
Yield Strength
68,000 psi
Heat Treatable
Heat Treatable
Tensile Strength
95,000 psi
Description
Carbon Steel Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.