Carbon Steel Rebar
- Mfr # REBAR-CS-3X120
- Zoro # G416117191
product price:Â
$
20.89
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A615
Elongation
12 %
Trade Size
#3
Nominal Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REBAR-CS-3X120
- Zoro #
- G416117191
- UPC #
- 00197666186497
- Country of Origin
- Multiple
- Item
- Carbon Steel Rebar
- Material
- Carbon Steel
- Standards
- ASTM A615
- Elongation
- 12 %
- Weight per Foot
- 0.376 lb
- Yield Strength
- 68,000 psi
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 95,000 psi
- Shape
- Straight Rebar
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Trade Size
- #3
- Nominal Diameter
- 3/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Rebar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.