Carbon Steel Rebar
Mfr # REBAR-CS-3X36
Zoro # G616117236
product price: $9.39
/eaKey Features
Material
Carbon Steel
Standards
ASTM A615
Trade Size
#3
Tensile Strength
95,000 psi
Shape
Straight Rebar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REBAR-CS-3X36
Zoro #
G616117236
UPC #
00197666186473
Country of Origin
Multiple
Dimensions
Trade Size
#3
Nominal Diameter
3/8 in
Overall Length
36 in
Details
Material
Carbon Steel
Standards
ASTM A615
Item
Carbon Steel Rebar
Tensile Strength
95,000 psi
Shape
Straight Rebar
Heat Treatable
Heat Treatable
Yield Strength
68,000 psi
Weight per Foot
0.376 lb
Elongation
12 %
Description
Carbon Steel Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.