Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rebar
- Mfr # REBAR-CS-4X120
- Zoro # G416117283
product price:Â
$
30.49
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A615
Trade Size
#4
Heat Treatable
Heat Treatable
Weight per Foot
0.668 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REBAR-CS-4X120
- Zoro #
- G416117283
- UPC #
- 00197666186534
- Country of Origin
- Multiple
- Item
- Carbon Steel Rebar
- Material
- Carbon Steel
- Standards
- ASTM A615
- Heat Treatable
- Heat Treatable
- Weight per Foot
- 0.668 lb
- Elongation
- 12 %
- Tensile Strength
- 95,000 psi
- Shape
- Straight Rebar
- Yield Strength
- 68,000 psi
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Trade Size
- #4
- Overall Length
- 10 ft
- Nominal Diameter
- 1/2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Rebar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.