Zoro Homepage

Carbon Steel Rebar

  • Mfr # REBAR-CS-4X36

  • Zoro # G216117186


product price: $11.99
/ea

Key Features

Standards
ASTM A615
Material
Carbon Steel
Yield Strength
68,000 psi
Overall Length
36 in
Trade Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBAR-CS-4X36
Zoro #
G216117186
UPC #
00197666186510
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Trade Size
#4
Nominal Diameter
1/2 in

Details

Standards
ASTM A615
Material
Carbon Steel
Item
Carbon Steel Rebar
Yield Strength
68,000 psi
Elongation
12 %
Weight per Foot
0.668 lb
Heat Treatable
Heat Treatable
Shape
Straight Rebar
Tensile Strength
95,000 psi

Description

Carbon Steel Rebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.