Zoro Homepage

Carbon Steel Rebar

  • Mfr # REBAR-CS-4X72

  • Zoro # G616117175


product price: $16.99
/ea

Key Features

Standards
ASTM A615
Material
Carbon Steel
Nominal Diameter
1/2 in
Tensile Strength
95,000 psi
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBAR-CS-4X72
Zoro #
G616117175
UPC #
00197666186527
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/2 in
Trade Size
#4
Overall Length
6 ft

Details

Item
Carbon Steel Rebar
Standards
ASTM A615
Material
Carbon Steel
Tensile Strength
95,000 psi
Elongation
12 %
Shape
Straight Rebar
Heat Treatable
Heat Treatable
Yield Strength
68,000 psi
Weight per Foot
0.668 lb

Description

Carbon Steel Rebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.