Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rebar
- Mfr # REBAR-CS-5X120
- Zoro # G316117178
product price:Â
$
43.69
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A615
Tensile Strength
95,000 psi
Nominal Diameter
5/8 in
Yield Strength
68,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REBAR-CS-5X120
- Zoro #
- G316117178
- UPC #
- 00197666186572
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- 5/8 in
- Overall Length
- 10 ft
- Trade Size
- #5
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Rebar
- Material
- Carbon Steel
- Standards
- ASTM A615
- Tensile Strength
- 95,000 psi
- Yield Strength
- 68,000 psi
- Shape
- Straight Rebar
- Heat Treatable
- Heat Treatable
- Weight per Foot
- 1.043 lb
- Elongation
- 12 %
- Shell Material
- Carbon Steel
Description
Carbon Steel Rebar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.