Carbon Steel Rebar
- Mfr # REBAR-CS-6X120
- Zoro # G916117226
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A615
Overall Length
10 ft
Elongation
12 %
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REBAR-CS-6X120
- Zoro #
- G916117226
- UPC #
- 00197666186619
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 10 ft
- Nominal Diameter
- 3/4 in
- Trade Size
- #6
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Rebar
- Material
- Carbon Steel
- Standards
- ASTM A615
- Elongation
- 12 %
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 95,000 psi
- Yield Strength
- 68,000 psi
- Shape
- Straight Rebar
- Weight per Foot
- 1.502 lb
- Shell Material
- Carbon Steel
Description
Carbon Steel Rebar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.