Zoro Homepage

Carbon Steel Rebar

  • Mfr # REBAR-CS-6X36

  • Zoro # G516117275


product price: $21.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A615
Weight per Foot
1.502 lb
Heat Treatable
Heat Treatable
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBAR-CS-6X36
Zoro #
G516117275
UPC #
00197666186596
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Nominal Diameter
3/4 in
Trade Size
#6

Details

Material
Carbon Steel
Item
Carbon Steel Rebar
Standards
ASTM A615
Weight per Foot
1.502 lb
Heat Treatable
Heat Treatable
Elongation
12 %
Yield Strength
68,000 psi
Tensile Strength
95,000 psi
Shape
Straight Rebar

Description

Carbon Steel Rebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.