Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rectangle Bar, 1 3/4" W
Mfr # 6818_144_0
Zoro # G916339994
product price:Â
$
72.29
/ea
Key Features
Material Grade
1018
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Standards
ASTM A108
Thickness
0.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6818_144_0
- Zoro #
- G916339994
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.1875 in
- Overall Width
- 1 3/4 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Rectangle Bar
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Includes Material Certificate
- Material Test Report
- Machinability
- 78 %
- Material
- Carbon Steel
- Shape
- Rectangular
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 71 HRB
- Yield Strength
- 54,000 psi
- Thickness Tolerance
- +/-0.005 in
- System of Measurement
- Inch
- Elongation
- 15 %
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Tensile Strength
- 64,000 psi
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.1875 in, Thickness Tolerance +/-0.005 in, Overall Length 12 ft, Overall Width 1 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov