Carbon Steel Rectangle Bar, 12 ft L, 4" W
- Mfr # 6809_144_0
- Zoro # G216339427
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Overall Width
4 in
Tensile Strength
64,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809_144_0
- Zoro #
- G216339427
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Rectangle Bar
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 64,000 psi
- System of Measurement
- Inch
- Material Grade
- 1018
- Shape
- Rectangular
- Rockwell Hardness
- 71 HRB
- Yield Strength
- 54,000 psi
- Includes Material Certificate
- Material Test Report
- Thickness Tolerance
- +/-0.006 in
- Heat Treatment
- No Heat Treatment
- Machinability
- 78 %
- Brinell Hardness
- 126 BHN
- Elongation
- 15 %
- Mechanical Finish
- Mill
- Material
- Carbon Steel
- Standards
- ASTM A108
- Galvanized
- Not Galvanized
- Flatness Tolerance
- +/-0.013 in
- Resistance Properties
- Wear-Resistant
- Tolerance Rating
- Standard
- Shell Material
- Carbon Steel
Dimensions
- Overall Width
- 4 in
- Thickness
- 0.125 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
- Length Tolerance
- +/-12 in
- Width Tolerance
- +/-0.013 in
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Overall Length 12 ft, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.