Carbon Steel Rectangle Bar, 1/2" W
- Mfr # 7170_144_0
- Zoro # G116339961
product price:Â
$
26.49
/ea
Key Features
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Machinability
78 %
Includes Material Certificate
Material Test Report
Thickness
0.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7170_144_0
- Zoro #
- G116339961
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.1875 in
- Overall Length
- 12 ft
- Overall Width
- 1/2 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Rectangle Bar
- Heat Treatment
- No Heat Treatment
- Rockwell Hardness
- 71 HRB
- Machinability
- 78 %
- Includes Material Certificate
- Material Test Report
- Shape
- Rectangular
- Fabrication
- Cold Rolled
- Thickness Tolerance
- +/-0.003 in
- System of Measurement
- Inch
- Brinell Hardness
- 126 BHN
- Material
- Carbon Steel
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Yield Strength
- 54,000 psi
- Material Grade
- 1018
- Standards
- ASTM A108
- Tensile Strength
- 64,000 psi
- Elongation
- 15 %
- Shell Material
- Carbon Steel
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Overall Length 12 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.