Carbon Steel Rectangle Bar, 20 ft L, 1" W

  • Mfr # 9999_240_0

  • Zoro # G316339792


product price:  $24.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9999_240_0
Zoro #
G316339792
UPC #
-
Country of Origin
Multiple

Details

Item
Carbon Steel Rectangle Bar Commercial Quality

Description

Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.004 in, Overall Length 20 ft, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 48,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 77 HRB, Machinability 72 Percent, Standards ASTM A36, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.