Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rectangle Bar, 3/8" W
- Mfr # 6812_144_0
- Zoro # G416340001
product price:Â
$
22.29
/ea
Key Features
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Test Report
Shape
Rectangular
Thickness
0.1875 in
Material Grade
1018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6812_144_0
- Zoro #
- G416340001
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rectangle Bar
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- Material Test Report
- Shape
- Rectangular
- Material Grade
- 1018
- Standards
- ASTM A108
- Mechanical Finish
- Mill
- Machinability
- 78 %
- Brinell Hardness
- 126 BHN
- Material
- Carbon Steel
- System of Measurement
- Inch
- Yield Strength
- 54,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 71 HRB
- Elongation
- 15 %
- Tensile Strength
- 64,000 psi
- Thickness Tolerance
- +/-0.003 in
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 0.1875 in
- Overall Width
- 3/8 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Overall Length 12 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.