Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rectangle Bar, 5/8" W
- Mfr # 4803_144_0
- Zoro # G816339452
product price:Â
$
23.99
/ea
Key Features
Material Grade
1018
Overall Length
12 ft
Thickness Tolerance
+/-0.003 in
Mechanical Finish
Mill
Yield Strength
54,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4803_144_0
- Zoro #
- G816339452
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 12 ft
- Overall Width
- 5/8 in
- Thickness
- 0.125 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Rectangle Bar
- Material Grade
- 1018
- Thickness Tolerance
- +/-0.003 in
- Mechanical Finish
- Mill
- Yield Strength
- 54,000 psi
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 71 HRB
- Fabrication
- Cold Rolled
- Machinability
- 78 %
- Shape
- Rectangular
- Heat Treatment
- No Heat Treatment
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
- Includes Material Certificate
- Material Test Report
- Tensile Strength
- 64,000 psi
- Standards
- ASTM A108
- System of Measurement
- Inch
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Overall Length 12 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.