Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rectangle Bar, 5/8" W
- Mfr # 6813_144_0
- Zoro # G016339986
product price:Â
$
20.49
/ea
Key Features
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Overall Width
5/8 in
Yield Strength
54,000 psi
Rockwell Hardness
71 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6813_144_0
- Zoro #
- G016339986
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rectangle Bar
- Brinell Hardness
- 126 BHN
- Fabrication
- Cold Rolled
- Yield Strength
- 54,000 psi
- Rockwell Hardness
- 71 HRB
- Heat Treatable
- Heat Treatable
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Thickness Tolerance
- +/-0.003 in
- Machinability
- 78 %
- Tensile Strength
- 64,000 psi
- Material
- Carbon Steel
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Shape
- Rectangular
- Standards
- ASTM A108
- Elongation
- 15 %
- Includes Material Certificate
- Material Test Report
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 5/8 in
- Overall Length
- 12 ft
- Thickness
- 0.1875 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.1875 in, Thickness Tolerance +/-0.003 in, Overall Length 12 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.