Carbon Steel Rectangle Bar, 7/8" W
- Mfr # 7485_144_0
- Zoro # G716339880
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Elongation
15 %
Rockwell Hardness
71 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7485_144_0
- Zoro #
- G716339880
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Rectangle Bar
- Shape
- Rectangular
- Elongation
- 15 %
- Rockwell Hardness
- 71 HRB
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- Material Test Report
- Brinell Hardness
- 126 BHN
- Tensile Strength
- 64,000 psi
- Thickness Tolerance
- +/-0.004 in
- Fabrication
- Cold Rolled
- Machinability
- 78 %
- Yield Strength
- 54,000 psi
- Material Grade
- 1018
- Standards
- ASTM A108
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Flatness Tolerance
- +/-.013 in
- Resistance Properties
- Wear-Resistant
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 12 ft
- Thickness
- 0.375 in
- Overall Width
- 7/8 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
- Width Tolerance
- +/-0.013 in
- Length Tolerance
- +/-12 in
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Overall Length 12 ft, Overall Width 7/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.