Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Bar Grating, 10' L

  • Mfr # 4L21-M-21X120

  • Zoro # G811931286


product price: $775.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Overall Length
10 ft
System of Measurement
Inch
Material
Carbon Steel
Bearing Bar Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L21-M-21X120
Zoro #
G811931286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Bearing Bar Thickness
1/4 in
Overall Width
24 in
Overall Height
1 1/4 in

Details

Shape
Rectangular
System of Measurement
Inch
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Weight
242 lb
Material Grade
A1011
Cross Bar Spacing
4 in
Top Surface
Smooth
Finish
Carbon Steel
Cross Bar Joining Method
Welded
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 242 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.