Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Bar Grating, 10' L

  • Mfr # J21-M-31X120

  • Zoro # G811931187


product price: $690.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
10 ft
Material
Carbon Steel
System of Measurement
Inch
Shape
Rectangular
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21-M-31X120
Zoro #
G811931187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Bearing Bar Thickness
3/16 in
Overall Width
36 in
Overall Height
1 in

Details

Material
Carbon Steel
System of Measurement
Inch
Item
Carbon Steel Bar Grating
Shape
Rectangular
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Weight
222 lb
Top Surface
Smooth
Material Grade
A1011
Finish
Carbon Steel
Galvanized
Not Galvanized
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 222 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.