Shop ZORO SELECT
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carbon Steel Rectangle Bar Grating, 10' L
- Mfr # L21-B-21X120
- Zoro # G811956005
product price:Â
$
601.99
/ea
Key Features
Bearing Bar Thickness
3/16 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Overall Length
10 ft
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L21-B-21X120
- Zoro #
- G811956005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bearing Bar Thickness
- 3/16 in
- Overall Length
- 10 ft
- Overall Width
- 24 in
- Overall Height
- 1 1/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Bar Grating
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- System of Measurement
- Inch
- Shape
- Rectangular
- Material
- Carbon Steel
- Weight
- 182 lb
- Top Surface
- Smooth
- Material Grade
- A1011
- Finish
- Black Painted Steel
- Cross Bar Joining Method
- Welded
- Certifications Included
- No Certificates Included
- Galvanized
- Not Galvanized
- Standards
- NAAMM MBG
- Shell Material
- Carbon Steel
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 182 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.