Zoro Homepage

Carbon Steel Rectangle Bar Grating, 10' L

  • Mfr # LX21-B-31X120

  • Zoro # G211929388


product price: $875.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Overall Length
10 ft
Material
Carbon Steel
Shape
Rectangular
System of Measurement
Inch
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX21-B-31X120
Zoro #
G211929388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
1 1/4 in
Overall Width
36 in
Bearing Bar Thickness
3/16 in

Details

Item
Carbon Steel Bar Grating
Material
Carbon Steel
Shape
Rectangular
System of Measurement
Inch
Weight
271 lb
Material Grade
A1011
Bearing Bar Spacing
1 3/16 in
Top Surface
Serrated
Cross Bar Spacing
4 in
Finish
Black Painted Steel
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Galvanized
Not Galvanized
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 271 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.