Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Bar Grating, 10' L

  • Mfr # PX21-G-21X120

  • Zoro # G511929101


product price: $1,040.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Overall Length
10 ft
Shape
Rectangular
System of Measurement
Inch
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX21-G-21X120
Zoro #
G511929101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
24 in
Overall Height
2 in
Bearing Bar Thickness
3/16 in

Details

Material
Carbon Steel
Shape
Rectangular
Item
Carbon Steel Bar Grating
System of Measurement
Inch
Weight
294 lb
Cross Bar Spacing
4 in
Bearing Bar Spacing
1 3/16 in
Top Surface
Serrated
Material Grade
A1011
Finish
Galvanized Steel
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded
Galvanized
Galvanized

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 24 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 294 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.