Zoro Homepage

Carbon Steel Rectangle Bar Grating, 12' L

  • Mfr # J21-G-31X144

  • Zoro # G311931120


product price: $977.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

System of Measurement
Inch
Shape
Rectangular
Material
Carbon Steel
Overall Length
12 ft
Cross Bar Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21-G-31X144
Zoro #
G311931120
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft
Bearing Bar Thickness
3/16 in
Overall Width
36 in
Overall Height
1 in

Details

System of Measurement
Inch
Shape
Rectangular
Material
Carbon Steel
Item
Carbon Steel Bar Grating
Cross Bar Spacing
4 in
Top Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Weight
266 lb
Material Grade
A1011
Finish
Galvanized Steel
Cross Bar Joining Method
Welded
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Galvanized
Galvanized

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 12 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 266 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.