Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Bar Grating, 4' L

  • Mfr # 4N21-B-21X48

  • Zoro # G311931274


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Shape
Rectangular
System of Measurement
Inch
Overall Length
4 ft
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4N21-B-21X48
Zoro #
G311931274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Height
1 1/2 in
Overall Width
24 in
Bearing Bar Thickness
1/4 in

Details

Material
Carbon Steel
Shape
Rectangular
System of Measurement
Inch
Item
Carbon Steel Bar Grating
Cross Bar Spacing
4 in
Top Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Weight
114 lb
Material Grade
A1011
Finish
Black Painted Steel
Cross Bar Joining Method
Welded
Standards
NAAMM MBG
Galvanized
Not Galvanized
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 114 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.