Zoro Homepage

Carbon Steel Rectangle Bar Grating, 4' L

  • Mfr # 4N21-M-21X48

  • Zoro # G211931268


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Material
Carbon Steel
Overall Length
4 ft
System of Measurement
Inch
Bearing Bar Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4N21-M-21X48
Zoro #
G211931268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Bearing Bar Thickness
1/4 in
Overall Width
24 in
Overall Height
1 1/2 in

Details

Shape
Rectangular
Material
Carbon Steel
Item
Carbon Steel Bar Grating
System of Measurement
Inch
Bearing Bar Spacing
1 3/16 in
Weight
118 lb
Cross Bar Spacing
4 in
Material Grade
A1011
Top Surface
Smooth
Finish
Carbon Steel
Cross Bar Joining Method
Welded
Standards
NAAMM MBG
Galvanized
Not Galvanized
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 118 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.