Zoro Homepage

Carbon Steel Rectangle Bar Grating, 4' L

  • Mfr # 8J21-G-31X48

  • Zoro # G211931206


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
4 ft
Shape
Rectangular
System of Measurement
Inch
Material Grade
A1011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J21-G-31X48
Zoro #
G211931206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Bearing Bar Thickness
1/8 in
Overall Height
1 in
Overall Width
36 in

Details

Material
Carbon Steel
Item
Carbon Steel Bar Grating
Shape
Rectangular
System of Measurement
Inch
Material Grade
A1011
Top Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Weight
126 lb
Cross Bar Spacing
4 in
Finish
Galvanized Steel
Galvanized
Galvanized
Certifications Included
No Certificates Included
Cross Bar Joining Method
Welded
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 126 lb, Finish Galvanized Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.