Zoro Homepage

Carbon Steel Rectangle Bar Grating, 4' L

  • Mfr # 8JX21-M-21X48

  • Zoro # G911931155


product price: $131.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
4 ft
Material
Carbon Steel
Shape
Rectangular
Top Surface
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JX21-M-21X48
Zoro #
G911931155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Bearing Bar Thickness
1/8 in
Overall Width
24 in
Overall Height
1 in

Details

System of Measurement
Inch
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Shape
Rectangular
Top Surface
Serrated
Weight
41 lb
Cross Bar Spacing
4 in
Bearing Bar Spacing
1 3/16 in
Material Grade
A1011
Finish
Carbon Steel
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded
Certifications Included
No Certificates Included
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 41 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.